Motion
H3C14S00616

DODGE
H3C14S00616

Inline Speed Reducer - Double, Triple Reduction, 6.16:1 Ratio, C-Face Quill Input Type, 1 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624201
MFR #H3C14S00616
Price$1,374.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S00616

Inline Speed Reducer - Double, Triple Reduction, 6.16:1 Ratio, C-Face Quill Input Type, 1 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624201
MFR #H3C14S00616

Mfr description
HB382CN140TC/6.16A1SI1.000 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,374.41/each

Specifications

Dimensions

  • Housing Height
    6.21 in
  • Housing Length
    8.27 in
  • Housing Width
    6.42 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    224.000 @ 1750 rpm input
  • Maximum Output Torque
    1110 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1 in
  • Output Size
    1.0000 in
  • Ratio
    6.16:1
  • Weight
    35.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H3C14S00616
  • Max Input Horsepower
    5.000 hp @ 1750 rpm
  • Overhung Load Capacity
    518 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB382
  • Standards Met
    AGMA
  • UPC_NO
    782476023874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)