Motion
H3C14S00671

DODGE
H3C14S00671

Quantis® Inline Concentric Helical Speed Reducer - 6.71:1 Ratio, C-Face Hollow Input Type
Mi Item #02624202
MFR #H3C14S00671
Price$1,145.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S00671

Quantis® Inline Concentric Helical Speed Reducer - 6.71:1 Ratio, C-Face Hollow Input Type
Mi Item #02624202
MFR #H3C14S00671

Mfr description
HB382CN140TC/6.71A1SI1.000 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.34/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.0000 in
  • Ratio
    6.71:1
  • Weight
    35.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Hollow
  • Reducer Type
    Inline Concentric
  • Series
    HB382
  • UPC_NO
    782476023881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)