Motion
H3C14S03928

DODGE
H3C14S03928

Inline Speed Reducer - Double, Triple Reduction, 39.28:1 Ratio, C-Face Quill Input Type, 1 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #02624209
MFR #H3C14S03928
Your Price$1,659.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S03928

Inline Speed Reducer - Double, Triple Reduction, 39.28:1 Ratio, C-Face Quill Input Type, 1 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #02624209
MFR #H3C14S03928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,659.56/each(List $1,991.47)

Overview

Mfr description
HB383CN140TC/39.28A1SI1.000 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
  • All ground gears for less noise, more efficient performance
  • Up to 98% efficient
  • Spring-loaded double lip seals of nitrile rubber (NBR) material to eliminate seal-to-bore joint leakage
  • Foot base mounted
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    39.28:1
  • Ratio
    39.28:1
  • Input Type
    C-Face Quill
  • Country of Origin
    US
  • Output Shaft Diameter
    1 in
  • Reduction
    Double, Triple
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    38
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    45.000 @ 1750 rpm input
  • Maximum Output Torque
    1947 in-lbs @ 1750 rpm
  • Max Input Horsepower
    1.380 hp @ 1750 rpm
  • Overhung Load Capacity
    881 lbf
  • Standards Met
    AGMA
  • Series
    HB383
  • Housing Height
    6.21 in
  • Housing Length
    8.27 in
  • Housing Width
    6.42 in
  • UPC_NO
    782476023959
  • Weight
    35.00 lbs
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text