Motion
H3C18S00750

DODGE
H3C18S00750

Inline Speed Reducer - Double, Triple Reduction, 7.5:1 Ratio, C-Face Quill Input Type, 0.7500 in Input Size, 1 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #02624210
MFR #H3C18S00750
Price$1,878.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C18S00750

Inline Speed Reducer - Double, Triple Reduction, 7.5:1 Ratio, C-Face Quill Input Type, 0.7500 in Input Size, 1 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #02624210
MFR #H3C18S00750

Mfr description
HB382CN180TC/7.50A1SI1.000 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,878.35/each

Specifications

Dimensions

  • Case Size
    180
  • Housing Height
    6.21 in
  • Housing Length
    8.01 in
  • Housing Width
    6.42 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    233.000 @ 1750 rpm input
  • Maximum Output Torque
    1509 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1 in
  • Output Size
    1.0000 in
  • Ratio
    7.5:1
  • Weight
    38.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    5.590 hp @ 1750 rpm
  • Overhung Load Capacity
    279 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB382
  • Standards Met
    AGMA
  • UPC_NO
    782476023973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)