Motion
H4C56S02653

DODGE
H4C56S02653

Quantis® Inline Concentric Helical Speed Reducer - 26.53:1 Ratio, C-Face Hollow Input Type, 1-1/4 in Output Shaft Diameter
MI ITEM #02624214
MFR #H4C56S02653
Price$1,985.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C56S02653

Quantis® Inline Concentric Helical Speed Reducer - 26.53:1 Ratio, C-Face Hollow Input Type, 1-1/4 in Output Shaft Diameter
MI ITEM #02624214
MFR #H4C56S02653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,985.26/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1-1/4 in
  • Ratio
    26.53:1
  • Weight
    56.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Hollow
  • Reducer Type
    Inline Concentric
  • Series
    HB482
  • UPC_NO
    782476024017

Overview

Mfr description
HB482CN56C/26.53A1SI1.250 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
  • All ground gears for less noise, more efficient performance
  • Spring-loaded double lip seals of nitrile rubber (NBR) material to eliminate seal-to-bore joint leakage
  • Foot base mounted
  • Manufacturer: Dodge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought