Motion
H4C14S00428

DODGE
H4C14S00428

Quantis® Inline Concentric Helical Speed Reducer - 4.28:1 Ratio, C-Face Hollow Input Type, 1.2500 in Input Size
Mi Item #02624219
MFR #H4C14S00428
Price$2,382.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C14S00428

Quantis® Inline Concentric Helical Speed Reducer - 4.28:1 Ratio, C-Face Hollow Input Type, 1.2500 in Input Size
Mi Item #02624219
MFR #H4C14S00428

Mfr description
HB482CN140TC/4.28A1SI1.250 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,382.31/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    4.2813 in
  • Ratio
    4.28:1
  • Weight
    58.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Hollow
  • Reducer Type
    Inline Concentric
  • UPC_NO
    782476024062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)