Motion
H4C14S02874

DODGE
H4C14S02874

Inline Speed Reducer - Double, Triple Reduction, 28.74:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624227
MFR #H4C14S02874
Price$2,191.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C14S02874

Inline Speed Reducer - Double, Triple Reduction, 28.74:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624227
MFR #H4C14S02874

Mfr description
HB482CN140TC/28.74A1SI1.250 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,191.20/each

Specifications

Dimensions

  • Case Size
    48
  • Housing Dimensions
    9.04 x 8.66 x 8.73 in
  • Housing Height
    7.98 in
  • Housing Length
    9.04 in
  • Housing Width
    8.66 in
  • Manufacturer Reducer Size
    48
  • Maximum Output RPM
    61.000 @ 1750 rpm input
  • Maximum Output Torque
    3905 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    28.74:1
  • Shaft Length
    Output 2.3600 in
  • Weight
    58.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H4C14S02874
  • Max Input Horsepower
    3.770 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    3.770 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1517 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3905 in-lb
  • UPC_NO
    782476024147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)