Motion
HB482 140-CC 41.26 1-1/4" SHFT

DODGE
HB482 140-CC 41.26 1-1/4" SHFT

Inline Speed Reducer - Double, Triple Reduction, 41.26:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-1/4 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624230
MFR #HB482 140-CC 41.26 1-1/4" SHFT
Price$2,084.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB482 140-CC 41.26 1-1/4" SHFT

Inline Speed Reducer - Double, Triple Reduction, 41.26:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-1/4 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624230
MFR #HB482 140-CC 41.26 1-1/4" SHFT

Mfr description
HB482CN140TC/41.26A1SI1.250 ILH REDUCE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,084.35/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    48
  • Housing Dimensions
    9.04 x 8.66 x 8.73 in
  • Housing Height
    7.98 in
  • Housing Length
    9.04 in
  • Housing Width
    8.66 in
  • Manufacturer Reducer Size
    48
  • Maximum Output RPM
    42.000 @ 1750 rpm input
  • Maximum Output Torque
    3983 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    41.26:1
  • Shaft Length
    2.3600 in
  • Weight
    55.71 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    2.680 hp
  • Output
    2.680 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1517 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3983 in-lb
  • UPC_NO
    782476024178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)