Motion
H4C18S00515

DODGE
H4C18S00515

Inline Speed Reducer - Double, Triple Reduction, 5.15:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624234
MFR #H4C18S00515
Price$2,082.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S00515

Inline Speed Reducer - Double, Triple Reduction, 5.15:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624234
MFR #H4C18S00515

Mfr description
HB482CN180TC/5.15A1SI1.250 ILH REDUCER
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,082.33/each

Specifications

Dimensions

  • Case Size
    48
  • Housing Dimensions
    10.61 x 8.66 x 8.73 in
  • Housing Height
    7.98 in
  • Housing Length
    10.61 in
  • Housing Width
    8.66 in
  • Manufacturer Reducer Size
    48
  • Maximum Output RPM
    340.000 @ 1750 rpm input
  • Maximum Output Torque
    1920 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    5.15:1
  • Shaft Length
    Output 2.3600 in
  • Weight
    60.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H4C18S00515
  • Max Input Horsepower
    10.350 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    10.350 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    904 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    1920 in-lb
  • UPC_NO
    782476024208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)