Motion
H4C18S01225

DODGE
H4C18S01225

Inline Speed Reducer - Double, Triple Reduction, 12.25:1 Ratio, C-Face Quill Input Type, 1-1/4 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #02624240
MFR #H4C18S01225
Your Price$2,172.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S01225

Inline Speed Reducer - Double, Triple Reduction, 12.25:1 Ratio, C-Face Quill Input Type, 1-1/4 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #02624240
MFR #H4C18S01225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,172.59/each(List $2,607.11)

Overview

Mfr description
HB482CN180TC/12.25A1SI1.250 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
  • All ground gears for less noise, more efficient performance
  • Up to 98% efficient
  • Spring-loaded double lip seals of nitrile rubber (NBR) material to eliminate seal-to-bore joint leakage
  • Foot base mounted
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Reducer Type
    Inline
  • Ratio
    12.25:1
  • Input Type
    C-Face Quill
  • Country of Origin
    US
  • Output Shaft Diameter
    1-1/4 in
  • Reduction
    Double, Triple
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    48
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    143.000 @ 1750 rpm input
  • Maximum Output Torque
    331 in-lbs @ 1750 rpm
  • Housing Dimensions
    10.61 x 8.66 x 8.73 in
  • Max Input Horsepower
    7.550 hp @ 1750 rpm
  • Overhung Load Capacity
    937 lbf
  • Standards Met
    AGMA
  • Series
    HB482
  • Nominal Ratio
    180:1
  • Housing Height
    7.98 in
  • Housing Length
    10.61 in
  • Housing Width
    8.66 in
  • UPC_NO
    782476024260
  • Weight
    60.00 lbs
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text