Motion
HB482 180-CC 17.55 1-1/4" SHFT

DODGE
HB482 180-CC 17.55 1-1/4" SHFT

Inline Speed Reducer - Double, Triple Reduction, 17.55:1 Ratio, C-Face Quill Input Type, 1-1/4 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624242
MFR #HB482 180-CC 17.55 1-1/4" SHFT
Price$2,172.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB482 180-CC 17.55 1-1/4" SHFT

Inline Speed Reducer - Double, Triple Reduction, 17.55:1 Ratio, C-Face Quill Input Type, 1-1/4 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624242
MFR #HB482 180-CC 17.55 1-1/4" SHFT

Mfr description
HB482CN180TC/17.55A1SI1.250 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,172.87/each

Specifications

Dimensions

  • Housing Dimensions
    10.61 x 8.66 x 8.73 in
  • Housing Height
    7.98 in
  • Housing Length
    10.61 in
  • Housing Width
    8.66 in
  • Manufacturer Reducer Size
    48
  • Maximum Output RPM
    100.000 @ 1750 rpm input
  • Maximum Output Torque
    3738 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    17.55:1
  • Weight
    78.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    5.910 hp @ 1750 rpm
  • Overhung Load Capacity
    1142 lbf
  • Reducer Type
    Inline
  • Reduction
    Triple, Double
  • Series
    HB482
  • Standards Met
    AGMA
  • UPC_NO
    782476024284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)