Motion
H4C18S02095

DODGE
H4C18S02095

Inline Speed Reducer - 20.95:1 Reduction, 20.95:1 Ratio, C-Face Input Type, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624243
MFR #H4C18S02095
Price$2,602.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S02095

Inline Speed Reducer - 20.95:1 Reduction, 20.95:1 Ratio, C-Face Input Type, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624243
MFR #H4C18S02095

Mfr description
HB482CN180TC/20.95A1SI1.250 ILH REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,602.92/each

Specifications

Dimensions

  • Case Size
    48
  • Maximum Output Torque
    3954
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    20.95:1
  • Shaft Length
    Output 2.3600 in
  • Weight
    31.2979 kg, 69 lb

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    5.240 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    5079.869 N, 1142 lbf
  • Reducer Type
    Helical
  • Reduction
    20.95:1
  • Series
    Quantis ILH
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3954 in-lb;446.742 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)