Motion
H6C14S03060

DODGE
H6C14S03060

30.60:1 Ratio, 41.28 mm, 1.6250 in Output Shaft Diameter
Mi Item #02624248
MFR #H6C14S03060
Price$3,141.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C14S03060

30.60:1 Ratio, 41.28 mm, 1.6250 in Output Shaft Diameter
Mi Item #02624248
MFR #H6C14S03060

Mfr description
HB682CN140TC/30.60A1SI1.625 ILH REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,141.50/each

Specifications

Dimensions

  • Case Size
    140
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    30.60:1
  • Weight
    68.946 kg, 152 lb

Details

  • Series
    HB682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)