Motion
HB682 180-CC 25.55 1-5/8" SHFT

DODGE
HB682 180-CC 25.55 1-5/8" SHFT

Inline Speed Reducer - Double, Triple Reduction, 25.55:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-5/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624258
MFR #HB682 180-CC 25.55 1-5/8" SHFT
Price$3,916.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB682 180-CC 25.55 1-5/8" SHFT

Inline Speed Reducer - Double, Triple Reduction, 25.55:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-5/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624258
MFR #HB682 180-CC 25.55 1-5/8" SHFT

Mfr description
HB682CN180TC/25.55A1SI1.625 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,916.42/each

Specifications

Dimensions

  • Case Size
    68
  • Housing Dimensions
    11.06 x 10.35 x 10.58 in
  • Housing Height
    9.65 in
  • Housing Length
    11.06 in
  • Housing Width
    10.35 in
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    68.000 @ 1750 rpm input
  • Maximum Output Torque
    7081 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1-5/8 in
  • Output Size
    1.6250 in
  • Ratio
    25.55:1
  • Shaft Length
    3.1500 in
  • Weight
    120.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H6C18S02555
  • Max Input Horsepower
    7.700 hp
  • Mounting
    Foot Mount
  • Output
    7.700 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1306 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    7081 in-lb
  • UPC_NO
    782476024437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)