Motion
HB682 210-CC 11.40 1-5/8" SHFT

DODGE
HB682 210-CC 11.40 1-5/8" SHFT

Inline Speed Reducer - Double, Triple Reduction, 11.4:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-5/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624264
MFR #HB682 210-CC 11.40 1-5/8" SHFT
Price$3,463.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB682 210-CC 11.40 1-5/8" SHFT

Inline Speed Reducer - Double, Triple Reduction, 11.4:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-5/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624264
MFR #HB682 210-CC 11.40 1-5/8" SHFT

Mfr description
HB682CN210TC/11.40A1SI1.625 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,463.77/each

Specifications

Dimensions

  • Case Size
    68
  • Housing Dimensions
    12.18 x 10.35 x 10.58 in
  • Housing Height
    9.65 in
  • Housing Length
    12.18 in
  • Housing Width
    10.35 in
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    154.000 @ 1750 rpm input
  • Maximum Output Torque
    7081 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1-5/8 in
  • Output Size
    1.6250 in
  • Ratio
    11.4:1
  • Shaft Length
    3.1500 in
  • Weight
    120.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Catalog Number
    H6C21S01140
  • Max Input Horsepower
    17.250 hp
  • Mounting
    Foot Mount
  • Output
    17.250 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    962 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    7081 in-lb
  • UPC_NO
    782476024529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)