Motion
H6C21S02555

DODGE
H6C21S02555

Inline Speed Reducer - Double, Triple Reduction, 25.55:1 Ratio, C-Face Quill Input Type, 1.6250 in Input Size, 1-5/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624268
MFR #H6C21S02555
Price$3,405.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C21S02555

Inline Speed Reducer - Double, Triple Reduction, 25.55:1 Ratio, C-Face Quill Input Type, 1.6250 in Input Size, 1-5/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624268
MFR #H6C21S02555

Mfr description
HB682CN210TC/25.55A1SI1.625 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,405.92/each

Specifications

Dimensions

  • Housing Dimensions
    12.18 x 10.35 x 10.58 in
  • Housing Height
    9.65 in
  • Housing Length
    12.18 in
  • Housing Width
    10.35 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    68.000 @ 1750 rpm input
  • Maximum Output Torque
    7081 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1-5/8 in
  • Ratio
    25.55:1
  • Weight
    120.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    7.700 hp @ 1750 rpm
  • Overhung Load Capacity
    1306 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB682
  • Standards Met
    AGMA
  • UPC_NO
    782476024574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)