Motion
H8C21S01463

DODGE
H8C21S01463

Inline Speed Reducer - Double, Triple Reduction, 14.63:1 Ratio, C-Face Quill Input Type, Solid Output Type, 2-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624273
MFR #H8C21S01463
Price$4,741.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S01463

Inline Speed Reducer - Double, Triple Reduction, 14.63:1 Ratio, C-Face Quill Input Type, Solid Output Type, 2-1/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02624273
MFR #H8C21S01463

Mfr description
HB882CN210TC/14.63A1SI2.125 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,741.72/each

Specifications

Dimensions

  • Case Size
    88
  • Housing Dimensions
    14.01 x 13.07 x 13.17 in
  • Housing Height
    12.21 in
  • Housing Length
    14.01 in
  • Housing Width
    13.07 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    120.000 @ 1750 rpm input
  • Maximum Output Torque
    12691 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2-1/8 in
  • Output Size
    2.1250 in
  • Ratio
    14.63:1
  • Shaft Length
    Output 3.9400 in
  • Weight
    235.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    24.090 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    24.090 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2954 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    12691 in-lb
  • UPC_NO
    782476024628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)