Motion
H8C21S01727

DODGE
H8C21S01727

Inline Speed Reducer - Double, Triple Reduction, 17.27:1 Ratio, C-Face Quill Input Type, Solid Output Type, 2-1/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624274
MFR #H8C21S01727
Price$5,690.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S01727

Inline Speed Reducer - Double, Triple Reduction, 17.27:1 Ratio, C-Face Quill Input Type, Solid Output Type, 2-1/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624274
MFR #H8C21S01727

Mfr description
HB882CN210TC/17.27A1SI2.125 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,690.06/each

Specifications

Dimensions

  • Case Size
    88
  • Housing Dimensions
    14.01 x 13.07 x 13.17 in
  • Housing Height
    12.21 in
  • Housing Length
    14.01 in
  • Housing Width
    13.07 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    101.000 @ 1750 rpm input
  • Maximum Output Torque
    13865 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2-1/8 in
  • Output Size
    2.1250 in
  • Ratio
    17.27:1
  • Shaft Length
    Output 3.9400 in
  • Weight
    235.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    22.290 hp @ 1750 rpm
  • Output
    22.290 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2954 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782476024635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)