Motion
HB882 210-CC 26.85 2-1/8" SHFT

DODGE
HB882 210-CC 26.85 2-1/8" SHFT

Inline Speed Reducer - Double, Triple Reduction, 26.85:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624275
MFR #HB882 210-CC 26.85 2-1/8" SHFT
Price$4,947.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB882 210-CC 26.85 2-1/8" SHFT

Inline Speed Reducer - Double, Triple Reduction, 26.85:1 Ratio, C-Face Quill Input Type, 2-1/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #02624275
MFR #HB882 210-CC 26.85 2-1/8" SHFT

Mfr description
HB882CN210TC/26.85A1SI2.125 ILH REDUCE
  • Designed to achieve greater output torque ratings, increased horsepower ratings and expanded ratio range, the QUANTIS ILH product line may allow the customer to downsize from existing units, resulting in a reduced product cost
  • All gearboxes are filled with Mobilgear 600 XP 220 mineral oil prior to shipment to insure proper oil grade and fill level
  • Reducer housings are constructed of Class 30 gray iron with cast internal ribbing for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,947.87/each

Specifications

Dimensions

  • Case Size
    882
  • Housing Dimensions
    14.01 x 13.07 x 13.17 in
  • Housing Height
    12.21 in
  • Housing Length
    14.01 in
  • Housing Width
    13.07 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    65.000 @ 1750 rpm input
  • Maximum Output Torque
    14870 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2-1/8 in
  • Output Size
    2.1250 in
  • Ratio
    26.85:1
  • Weight
    235.00 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H8C21S02685
  • Max Input Horsepower
    15.380 hp @ 1750 rpm
  • Overhung Load Capacity
    3437 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB882
  • Standards Met
    AGMA
  • UPC_NO
    782476024642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)