Motion
H10C21S03779

DODGE
H10C21S03779

Inline Speed Reducer - Double, Triple Reduction, 37.79:1 Ratio, C-Face Quill Input Type, 2-3/8 in Output Shaft Diameter
Mi Item #02624276
MFR #H10C21S03779
Price$7,780.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C21S03779

Inline Speed Reducer - Double, Triple Reduction, 37.79:1 Ratio, C-Face Quill Input Type, 2-3/8 in Output Shaft Diameter
Mi Item #02624276
MFR #H10C21S03779

Mfr description
HB1082CN210TC/37.79A1SI2.375 ILH REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,780.45/each

Specifications

Dimensions

  • Case Size
    210
  • Housing Dimensions
    14.7 x 16.4 x 16.2 in
  • Housing Height
    15.32 in
  • Housing Length
    14.7 in
  • Housing Width
    16.4 in
  • Manufacturer Reducer Size
    108
  • Maximum Output RPM
    46.000 @ 1750 rpm input
  • Maximum Output Torque
    27438 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2-3/8 in
  • Output Size
    2.3750 in
  • Ratio
    37.79:1
  • Weight
    309.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    20.160 hp @ 1750 rpm
  • Overhung Load Capacity
    5138 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB1082
  • Standards Met
    AGMA
  • UPC_NO
    782476024710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)