Motion
H10C21S06090

DODGE
H10C21S06090

Inline Speed Reducer - 60.9:1 Ratio, 2.3750 in Input Size, 2.3750 in Output Shaft Diameter
MI ITEM #02624277
MFR #H10C21S06090
List Price$9,903.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C21S06090

Inline Speed Reducer - 60.9:1 Ratio, 2.3750 in Input Size, 2.3750 in Output Shaft Diameter
MI ITEM #02624277
MFR #H10C21S06090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,903.88/each for your price

Overview

Mfr description
HB1083CN210TC/60.90A1SI2.375 ILH REDUC

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    60.90:1
  • Ratio
    60.9:1
  • Input Size
    2.3750 in
  • Country of Origin
    US
  • Output Shaft Diameter
    2.3750 in
  • NEMA / IEC Frame Size
    NEMA 210
  • Manufacturer Reducer Size
    QUA108
  • Case Size
    090
  • Maximum Output Torque
    27438 in-lbs
  • Max Input Horsepower
    12.51 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Nominal Ratio
    60.90:1
  • Manufacturer Upc Number
    782476024727
  • UPC_NO
    782476024727
  • Weight
    360 lbs
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text