Motion
H10C21S07159

DODGE
H10C21S07159

Inline Speed Reducer - Double, Triple Reduction, 71.59:1 Ratio, C-Face Quill Input Type, 2-3/8 in Output Shaft Diameter
Mi Item #02624278
MFR #H10C21S07159
Price$10,317.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C21S07159

Inline Speed Reducer - Double, Triple Reduction, 71.59:1 Ratio, C-Face Quill Input Type, 2-3/8 in Output Shaft Diameter
Mi Item #02624278
MFR #H10C21S07159

Mfr description
HB1083CN210TC/71.59A1SI2.375 ILH REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,317.88/each

Specifications

Dimensions

  • Case Size
    210
  • Housing Dimensions
    14.7 x 16.4 x 16.2 in
  • Housing Height
    15.32 in
  • Housing Length
    14.7 in
  • Housing Width
    16.4 in
  • Manufacturer Reducer Size
    108
  • Maximum Output RPM
    24.000 @ 1750 rpm input
  • Maximum Output Torque
    27438 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2-3/8 in
  • Output Size
    2.3750 in
  • Ratio
    71.59:1
  • Weight
    320.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    10.640 hp @ 1750 rpm
  • Overhung Load Capacity
    7343 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Series
    HB1083
  • Standards Met
    AGMA
  • UPC_NO
    782476024734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)