Motion
H10C28S00551

DODGE
H10C28S00551

Inline Speed Reducer - 5.51:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #02624279
MFR #H10C28S00551
Your Price$7,787.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C28S00551

Inline Speed Reducer - 5.51:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #02624279
MFR #H10C28S00551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,787.42/each(List $9,734.28)

Overview

Mfr description
HB1082CN280TC/5.51A1SI2.375 ILH REDUCE

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    5.51:1
  • Ratio
    5.51:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.3750 in
  • NEMA / IEC Frame Size
    NEMA 280
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output RPM
    280 rpm
  • Maximum Output Torque
    14990 in-lbs
  • Max Input Horsepower
    75.54 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476024741
  • UPC_NO
    782476024741
  • Weight
    404 lbs
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought