Motion
H10C28S00710

DODGE
H10C28S00710

Inline Speed Reducer - 7.10:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #02624280
MFR #H10C28S00710
Price$10,141.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C28S00710

Inline Speed Reducer - 7.10:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #02624280
MFR #H10C28S00710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,141.16/each

Specifications

Dimensions

  • Case Size
    280-CC
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    15950 in-lbs
  • NEMA / IEC Frame Size
    280
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    7.10:1
  • Service Factor
    1.0
  • Weight
    340 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782476024758
  • Max Input Horsepower
    62.38 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476024758

Overview

Mfr description
HB1082CN280TC/7.10A1SI2.375 ILH REDUCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought