Motion
H10C28S01719

DODGE
H10C28S01719

Inline Speed Reducer - 17.19:1 Ratio, C-Face Input Type, 17.1875 in Input Size, 2.3750 in Output Shaft Diameter
Mi Item #02624283
MFR #H10C28S01719
Price$10,141.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C28S01719

Inline Speed Reducer - 17.19:1 Ratio, C-Face Input Type, 17.1875 in Input Size, 2.3750 in Output Shaft Diameter
Mi Item #02624283
MFR #H10C28S01719

Mfr description
HB1082CN280TC/17.19A1SI2.375 ILH REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,141.16/each

Specifications

Dimensions

  • Input Size
    17.1875 in
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output RPM
    280 rpm
  • Maximum Output Torque
    27438 in-lbs
  • NEMA / IEC Frame Size
    280
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    17.19:1
  • Service Factor
    1.0
  • Weight
    395 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face
  • Manufacturer Upc Number
    782476024789
  • Max Input Horsepower
    44.32 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476024789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)