Motion
H10C28S02494

DODGE
H10C28S02494

Inline Speed Reducer - 24.94:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #02624284
MFR #H10C28S02494
List Price$9,734.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C28S02494

Inline Speed Reducer - 24.94:1 Ratio, 2.3750 in Output Shaft Diameter
MI ITEM #02624284
MFR #H10C28S02494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,734.28/each for your price

Overview

Mfr description
HB1082CN280TC/24.94A1SI2.375 ILH REDUC

Specifications

  • Reducer Type
    Inline
  • Ratio
    24.94:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.3750 in
  • NEMA / IEC Frame Size
    NEMA 280
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    27438 in-lbs
  • Max Input Horsepower
    30.55 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Housing Length
    24.9400 in
  • Manufacturer Upc Number
    782476024796
  • UPC_NO
    782476024796
  • Weight
    390 lbs
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text