Motion
RIG-68/1.5/3.09/78,GEAR

DODGE
RIG-68/1.5/3.09/78,GEAR

Speed Reducer Replacement Part - Series: Torque-Arm II, TA2115H Reducer Size, 1st Stage Gear
Mi Item #02624348
MFR #RIG-68/1.5/3.09/78,GEAR
Price$212.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RIG-68/1.5/3.09/78,GEAR

Speed Reducer Replacement Part - Series: Torque-Arm II, TA2115H Reducer Size, 1st Stage Gear
Mi Item #02624348
MFR #RIG-68/1.5/3.09/78,GEAR

Mfr description
083434 1ST STAGE GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TA2115H
  • Ratio
    32:1
  • Weight
    0.02 lbs

Details

  • Compatible Part Number
    MTA2115H
  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    1st Stage Gear
  • Series
    Torque-Arm II
  • UPC_NO
    782475015320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)