Motion
RIG-55/1.75/2.391/78,GEAR

DODGE
RIG-55/1.75/2.391/78,GEAR

Speed Reducer Replacement Part - Series: Torque-Arm II, TA2115H Reducer Size, 1st Stage Gear
MI ITEM #02624374
MFR #RIG-55/1.75/2.391/78,GEAR
List Price$203.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RIG-55/1.75/2.391/78,GEAR

Speed Reducer Replacement Part - Series: Torque-Arm II, TA2115H Reducer Size, 1st Stage Gear
MI ITEM #02624374
MFR #RIG-55/1.75/2.391/78,GEAR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$203.90/each for your price

Overview

Mfr description
083480 1ST STAGE GEAR

Specifications

  • Product Types
    1st Stage Gear
  • Series
    Torque-Arm II
  • Manufacturer Reducer Size
    TA2115H
  • Ratio
    25:1
  • Country of Origin
    TW
  • Compatible Part Number
    MTA2115H
  • UPC_NO
    782475028528
  • Weight
    2.95 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text