Motion
RIG-36/3.0/1.714/99,GEAR

DODGE
RIG-36/3.0/1.714/99,GEAR

Speed Reducer Replacement Part - Series: Torque-Arm II, TA4207H Reducer Size, 1st Stage Gear
MI ITEM #02624377
MFR #RIG-36/3.0/1.714/99,GEAR
List Price$260.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RIG-36/3.0/1.714/99,GEAR

Speed Reducer Replacement Part - Series: Torque-Arm II, TA4207H Reducer Size, 1st Stage Gear
MI ITEM #02624377
MFR #RIG-36/3.0/1.714/99,GEAR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$260.99/each for your price

Overview

Mfr description
083489 1ST STAGE GEAR

Specifications

  • Product Types
    1st Stage Gear
  • Series
    Torque-Arm II
  • Manufacturer Reducer Size
    TA4207H
  • Ratio
    18:1
  • Country of Origin
    US
  • Compatible Part Number
    MTA4207H
  • UPC_NO
    782475030569
  • Weight
    14.00 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought