Motion
RIG-51/1.75/2.04/78,GEAR

DODGE
RIG-51/1.75/2.04/78,GEAR

Speed Reducer Replacement Part - Series: Torque-Arm II, TA2115H Reducer Size, 1st Stage Gear
MI ITEM #02624384
MFR #RIG-51/1.75/2.04/78,GEAR
Your Price$177.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RIG-51/1.75/2.04/78,GEAR

Speed Reducer Replacement Part - Series: Torque-Arm II, TA2115H Reducer Size, 1st Stage Gear
MI ITEM #02624384
MFR #RIG-51/1.75/2.04/78,GEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.30/each(List $203.90)

Overview

Mfr description
083510 1ST STAGE GEAR

Specifications

  • Product Types
    1st Stage Gear
  • Series
    Torque-Arm II
  • Manufacturer Reducer Size
    TA2115H
  • Ratio
    21:1
  • Country of Origin
    US
  • Compatible Part Number
    MTA2115H
  • UPC_NO
    782475030972
  • Weight
    2.67 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text