Overview
Mfr description
090149 NAMEPLATE
Specifications
- Product TypesName Plate
- SeriesQuantis
- Country of OriginUS
- MaterialStainless Steel
- UPC_NO782475047383
- Weight0.25 lbs
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data