Motion
AOH 24052 G

SKF
AOH 24052 G

Withdrawal Sleeve - 178 mm Length, 1:30 Taper
Mi Item #02625122
MFR #AOH 24052 G
Price$8,011.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 24052 G

Withdrawal Sleeve - 178 mm Length, 1:30 Taper
Mi Item #02625122
MFR #AOH 24052 G

Mfr description
AOH24052G WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,011.14/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Overall Length  
    178 mm
  • Thread Size  
    Tr280x4 mm
  • Weight
    28.04 lbs

Details

  • Compatible Bearing Number
    24052
  • Hydraulic Nut Number
    HMV 56 E
  • Lock Nut Number
    HM3056
  • Lock Washer Number
    MS3052-48
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH240
  • Taper
    1:30
  • UPC_NO
    7316570463422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)