Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Manufacturer Product Page
- SeriesVQC
- Solenoid Electrical EntryD-Sub Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)