Motion
24144EMBW33C4

TIMKEN
24144EMBW33C4

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore, Open, C4
MI ITEM #02625206
MFR #24144EMBW33C4
Your Price$14,550.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24144EMBW33C4

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore, Open, C4
MI ITEM #02625206
MFR #24144EMBW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,550.97/each(List $17,936.62)

Overview

Mfr description
24144EMBW33C4 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Dynamic Load Capacity
    505000 lbf
  • Static Load Capacity
    725000 lbf
  • Maximum RPM (Grease)
    720 rpm
  • Cage Material
    Brass
  • Bearing Material
    Steel
  • Outer Ring Width
    5.9055 in
  • Fillet Radius
    3.00 mm
  • Series
    241
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796244122
  • UPC_NO
    087796244122
  • Weight
    140.89 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text