Overview
Mfr description
310J7 MULTI-RIB
Specifications
- SectionJ
- Overall Length31 in
- MaterialPolybutadiene Rubber
- Number Of Ribs7
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number310J7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data