Motion
1481601000

SEALMASTER
1481601000

1481601000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4-12, With Lubrication Fitting
MI ITEM #02625314
MFR #1481601000
Your Price$1,143.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1481601000

1481601000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4-12, With Lubrication Fitting
MI ITEM #02625314
MFR #1481601000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,143.87/each(List $1,315.45)

Overview

Mfr description
CFM 16N ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads

Specifications

  • Bore Diameter
  • Shank Thread Size
    #1 1/4-12
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    8.5
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    21000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    2.7500 in
  • Lubrication
    Grease
  • Head Width
    1.0000 in
  • Series
    CFM
  • Manufacturer Catalog Number
    CFM 16N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288729259
  • UPC_NO
    662288729259
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    2.24 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text