Motion
1204 ETN9/C3W64

SKF
1204 ETN9/C3W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 20 mm ID, 47 mm OD, 14 mm Width, Open, C3
Mi Item #02625332
MFR #1204 ETN9/C3W64
Price$133.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1204 ETN9/C3W64

Self-Aligning Ball Bearing - Solid-Oil Filled - Straight, 20 mm ID, 47 mm OD, 14 mm Width, Open, C3
Mi Item #02625332
MFR #1204 ETN9/C3W64

Mfr description
1204 ETN9 C3 W64 BRG
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.62/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.5512 in / 14 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1204 ETN9 C3 W64 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    1204 ETN9/C3W64 Solid-Oil Filled Bearing with 20 mm bore, straight open type, 47 mm OD, and 14 mm width for lubrication-critical use.
  • Lubrication
    Solid oil
  • Manufacturer Catalog Number
    1204 ETN9/C3W64
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    760 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571256313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)