Specifications
Dimensions
- Cylinder Size20 mm
Details
- Country of OriginUS
- Hardware TypeSingle Clevis Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis
- Product TypeRound Body Repairable Air Cylinders
- SeriesCM2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)