Specifications
Dimensions
- Cylinder Size25 mm;32 mm
Details
- Country of OriginUS
- Hardware TypeSingle Clevis Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis
- Product TypeRound Body Repairable Air Cylinders
- SeriesCM2
Overview
Mfr description
CM-C032B CLEVIS
- CM2 mounting brackets
- Type: flange, foot, trunnion, single and double clevis
- Applicable to all bore sizes