Motion
FSA-381-1.1/T/12

HYDAC CORP
FSA-381-1.1/T/12

Hydraulic Gauge - 0.5 bar
Mi Item #02625412
MFR #FSA-381-1.1/T/12
Price$94.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FSA-381-1.1/T/12

Hydraulic Gauge - 0.5 bar
Mi Item #02625412
MFR #FSA-381-1.1/T/12

Mfr description
FSA-381-1.1/T/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.52/each

Specifications

Dimensions

  • Overall Length
    413 mm

Details

  • Ambient Temperature Range
    -4 to 176 °F | -20 to 80 °C
  • Case Material
    Aluminum
  • Gauge Pressure Range
    0.5 bar
  • Gauge Type
    Sight
  • Housing Material
    Aluminum
  • Max Operating Temperature
    80 °C, 176 °F
  • Maximum PSI
    14.5 psi
  • Maximum Working Pressure
    1 bar
  • Pressure Range
    0 to 1 bar, 0 to 14.5 psi
  • Pressure Rating
    0 to 1 bar
  • Seal Material
    Nitrile
  • Sight Glass
    Polyamide
  • Type
    Fluid Level Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)