Motion
82328
Multipurpose Grease - General Purpose, 14-1/2 oz Size, Cartridge Container
MI ITEM #02625434
MFR #82328
Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, 14-1/2 oz Size, Cartridge Container
MI ITEM #02625434
MFR #82328

Mfr description
209807 82328 SUPER LUBE 14.5 OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.05/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • Weight
    1.05 lbs

Details

  • Application
    Multipurpose
  • Certification
    MIL-G-18458B-SH
  • Container Type
    Cartridge
  • Flammability
    Non-Flammable
  • Manufacturer Upc Number
    079340823280
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -42 °C
  • Type
    General Purpose
  • UPC_NO
    079340823280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)