Motion
GR219C

TIMKEN
GR219C

Construction and Off-Highway Grease - 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Beige Color, Water Resistant
MI ITEM #02625519
MFR #GR219C
Price$39.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR219C

Construction and Off-Highway Grease - 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Beige Color, Water Resistant
MI ITEM #02625519
MFR #GR219C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.28/each

Specifications

Dimensions

  • Container Size
    14.1 oz
  • NLGI Grade
    2
  • Weight
    1.00 lbs

Details

  • Application
    Construction
  • Color
    Beige
  • Container Type
    Cartridge
  • Dropping Point
    536 °F
  • Flash Point
    271 °C
  • Manufacturer Upc Number
    053893972107
  • Max Operating Temperature
    375 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    0 °F
  • UPC_NO
    053893972107
  • Water Resistance
    Water Resistant
  • Water Washout
    2

Overview

Mfr description
GR219C GREASE 10/BOX-MIN/10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought