Motion
GR219P

TIMKEN
GR219P

Grease - 2 NLGI Grade, 16 kg Size, Pail Container, Beige Color, Water Resistant
MI ITEM #02625520
MFR #GR219P
Price$958.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR219P

Grease - 2 NLGI Grade, 16 kg Size, Pail Container, Beige Color, Water Resistant
MI ITEM #02625520
MFR #GR219P

Mfr description
GR219P GREASE
  • Provides resistance to extreme pressures caused by shock loading
  • Protects against rust and corrosion
  • Offers excellent high-temperature properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.01/each

Specifications

Dimensions

  • Container Size
    16 kg
  • NLGI Grade
    2
  • Weight
    35.00 lbs

Details

  • Color
    Beige
  • Container Type
    Pail
  • Dropping Point
    536 °F
  • Flash Point
    271 °C
  • Max Operating Temperature
    375 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    0 °F
  • UPC_NO
    053893972138
  • Water Resistance
    Water Resistant
  • Water Washout
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)