Motion
GR220C

TIMKEN
GR220C

Ball Bearing Pillow Block Grease - Polyurea Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Dark Blue Color, Water Resistant
Mi Item #02625524
MFR #GR220C
Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR220C

Ball Bearing Pillow Block Grease - Polyurea Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Dark Blue Color, Water Resistant
Mi Item #02625524
MFR #GR220C

Mfr description
GR220C GREASE 10/BOX-MIN/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.03/each

Specifications

Dimensions

  • Container Size
    14.1 oz
  • NLGI Grade
    2
  • Weight
    1.00 lbs

Details

  • Application
    Ball Bearings
  • Color
    Dark Blue
  • Composition
    Polyurea
  • Container Type
    Cartridge
  • Dropping Point
    Greater Than 260 °C
  • Flash Point
    255 °C
  • Manufacturer Upc Number
    053893972145
  • Max Operating Temperature
    325 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -30 °F
  • UPC_NO
    053893972145
  • Water Resistance
    Water Resistant
  • Water Washout
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)