Motion
H2332

TIMKEN
H2332

Adapter Sleeve - 140 mm Bore Dia., M160x3 Thread Size
Mi Item #02625575
MFR #H2332
Price$1,284.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H2332

Adapter Sleeve - 140 mm Bore Dia., M160x3 Thread Size
Mi Item #02625575
MFR #H2332

Mfr description
H 2332 X 140MM ADAPTER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,284.99/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Thread Size  
    M160x3

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)