Motion
SB 22211K C3 W20 SS

MCGILL
SB 22211K C3 W20 SS

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #02625644
MFR #SB 22211K C3 W20 SS
Price$1,132.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22211K C3 W20 SS

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #02625644
MFR #SB 22211K C3 W20 SS

Mfr description
SB 22211 K C3 W20 SS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,132.24/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.90 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Harmonization Code
    8482.30.0040
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    726166126568
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)