Motion
B103
Devcon Stub Jet, Overall Length: 1-13/32", For Use With: FluidFlex System
Mi Item #02625665
MFR #B103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Devcon Stub Jet, Overall Length: 1-13/32", For Use With: FluidFlex System
Mi Item #02625665
MFR #B103

Mfr description
B103 JET ASSY SPRAY STUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-13/32 in

Details

  • For Use With
    FluidFlex System
  • Product Type
    Oil Mist Lubrication Accessories
  • Type
    Stub Jet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)