Overview
Mfr description
C2402-04-04 FLARELESS/MJ
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Bite-Type
- End 1 Size1/4 in
- End 2 StyleMale JIC 37° Flare
- End 2 Size1/4 in
- End 2 Thread(SAE) 7/16–20
- Both Ends Style/TypeCompression to Male JIC 37° Flare
- Description Keyword1/4 in Flareless Bite-Type x 1/4 in Male JIC 37° Flare
- Connection TypeJIC / Compression
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data