Motion
B113PB
PowerBack® 9003-8113 V-Belt - B Section, 1 Band, 116.00 in Outside Length, Smooth, PowerBack®
Mi Item #02625738
MFR #B113PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerBack® 9003-8113 V-Belt - B Section, 1 Band, 116.00 in Outside Length, Smooth, PowerBack®
Mi Item #02625738
MFR #B113PB

Mfr description
B113PB POWERBACK BELT
  • Flat Back provides greater top surface contact with rolland from roll to roll
  • Flex-bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    13/32 in
  • Effective Length
    115.9 in / 2944 mm
  • Nominal Outside Length
    116.0000 in
  • Overall Height
    0.4063 in
  • Thickness
    10 mm
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    1.23 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Smooth
  • Belt Style
    PowerBack®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Specifically designed for live roller conveyor applications, this modified "B" section belt has a special flat back to increase top surface contact with roll and from roll to roll.
  • Manufacturer Catalog Number
    B113PB
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Outside Circumference
    116.1 in / 2949 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Standards Met
    RMA
  • Static Conductive
    No
  • Trademark
    PowerBack™
  • Unitset
    No
  • UPC_NO
    072053877786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)