Motion
B315PB
PowerBack® 90038315 V-Belt - B Section, 1 Band, 316.00 in Outside Length, Smooth, PowerBack®
MI ITEM #02625748
MFR #B315PB
List Price$529.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerBack® 90038315 V-Belt - B Section, 1 Band, 316.00 in Outside Length, Smooth, PowerBack®
MI ITEM #02625748
MFR #B315PB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$529.19/each for your price

Overview

Mfr description
B315PB POWERBACK BELT
  • Flat Back provides greater top surface contact with rolland from roll to roll
  • Flex-bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    316.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Belt Style
    PowerBack®
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.4063 in
  • Top Width
    21/32 in
  • Effective Length
    316.4 in / 8037 mm
  • Color
    Black
  • Material
    SBR
  • Country of Origin
    MX
  • Standards Met
    RMA
  • Manufacturer Upc Number
    072053877854
  • UPC_NO
    072053877854
  • Weight
    3.19 lbs
  • Manufacturer Catalog Number
    B315PB
  • Description
    Specifically designed for live roller conveyor applications, this modified "B" section belt has a special flat back to increase top surface contact with roll and from roll to roll.
  • Outside Circumference
    316.6 in / 8042 mm
  • Angle
    40
  • Belt Height
    13/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    No
  • Thickness
    10 mm
  • Trademark
    PowerBack™
  • Unitset
    No
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought